Beli bulkhead fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Tube Fitting Bulkhead Female Straight
    Mulai

    Rp87.900

    PISCO Tube Fitting Bulkhead Female Straight
    atribut:
    • Compatible Tube Outer Diameter D (mm): 6
    • Connection Port Diameter: Rc1/8
  2. PISCO Tubing Fitting Bulkhead Female Straight (Sambungan Lurus)
    41%
    Mulai

    Rp54.900

    PISCO Tubing Fitting Bulkhead Female Straight (Sambungan Lurus)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate, Seal Rubber: Nitrile Rubber (NBR)
  3. PISCO Female Bulkhead Straight (Sambungan Lurus)
    Mulai

    Rp64.900

    PISCO Female Bulkhead Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: Female bulkhead straight
    • Color: Open ring: black
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Vacuum Pressure: -100kPa
  4. Non Brand Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp900

    Non Brand Clamp Hose Stainless (Klem Selang)
    atribut:
    • Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
  5. Sharp AC Floor Standing (AC Lantai)
    Mulai

    Rp11.999.900

    Sharp AC Floor Standing (AC Lantai)
    Deskripsi:
    Freon R-410AMenggunakan freon yang sangat ramah lingkungan sehingga tidak mengandung bahan perusak Ozon.Turbo Cooling FunctionMenghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman.Self Cleaning (X-Fan Function)Indoor evaporator cenderung lembab dan berpotensi untuk tumbuh penyebab bau, aktifkan self cleaning guna memastikan indoor evaporator tetap kering dan bebas dari jamur & bau apek.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 3 tahun.
    atribut:
    • Rated Frequency (Hz): 50
    • Anti Rust Evaporator: No
    • Auto Swing Louver: Yes - 4 Way Auto Swing Louver
    • Coanda: No
    • Color: White Panel
    • Jetstream: No
    • Low Power (W): No
    • Plasmacluster: No
    • Product Series: New Floor Standing
    • Refrigerant Volume: R-410A
    • Remote Control: Easy Grip Remote control with 24H Timer
    • Self Cleaning Function: Yes - Without PCI
    • Turbo Cooling: Yes
  6. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  7. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  8. Wipro Heavy Duty Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    Wipro Heavy Duty Clamp Hoses (Klem Selang)
    atribut:
    • Material: Iron (Fe)
    • Surface Treatment: Zinc Finished
  9. VITLAB Beaker PP Low Form (Gelas Kimia)
    27%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

  10. TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mm
    atribut:
    • Material: Chrome Vanadium
  11. Non Brand Vlok Ring Stainless Steel Thread Connection (Ring Drat)
    Mulai

    Rp51.900

    Non Brand Vlok Ring Stainless Steel Thread Connection (Ring Drat)
    Deskripsi:
    Stainless Steel SS304 dan SS316 adalah material stainless yang paling umum digunakan, diantaranya untuk fitting, pompa, material kontruksi dan industri. Fitting Stainless Steel memiliki ketahanan yang baik terhadap korosi dan ketahanan temperatur sampai dengan 400 °C. Dapat bekerja dengan baik pada medium air, gas, dan minyak.
    atribut:
    • Class: #150
    • Connection: Threaded
  12. monotaro Tubing PTFE (Selang)
    Mulai

    Rp16.900

    monotaro Tubing PTFE (Selang)
    Deskripsi:
    For for general industry
    atribut:
    • Material: PTFE (polytetrafluoroethylene)
    • Color: Milky white
    • Maximum Operating Temperature (°C): 260 degree
  13. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  14. TRUSCO Heat Insulation Fireproof Mat
    34%
    Mulai

    Rp719.900

    TRUSCO Heat Insulation Fireproof Mat
    atribut:
    • Weight (kg): 0.175
    • Continuous Operation: 1000Degrees C
    • Instant Heat Resistance: 1650Degrees C
    • Purpose of Use: For piping brazing work. To prevent burning accident of wallboard, wallpaper. For attaching PVC pipe, to work on it. P tile, to protect the width wood made from PVC.
  15. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  16. Daikin AC Floor Standing (AC Lantai)
    Mulai

    Rp19.999.900

    Daikin AC Floor Standing (AC Lantai)
    Deskripsi:
    AC Floor Standing Daikin Malaysia Non InverterFVRN125BXV14 + RR125DXY1A4 (Wirelless (Optional))
  17. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  18. PISCO Tube Fitting Mini Type Union Y Type
    Mulai

    Rp91.900

    PISCO Tube Fitting Mini Type Union Y Type
    atribut:
    • Material: Body:Brass + Electroless nickel plating + Polybutylene terephthalate (PBT), Seal:Nitrile rubber (NBR)
    • Compatible Tube Outside Diameter D (mm): 6 x 6 x 6
Daftar Harga bulkhead fitting Terbaru October 2026
Penguin Bulkhead FittingRp30.900
PISCO Tube Fitting Bulkhead Female StraightRp87.900
PISCO Tubing Fitting Bulkhead Female Straight (Sambungan Lurus)Rp54.900
PISCO Female Bulkhead Straight (Sambungan Lurus)Rp64.900
Non Brand Clamp Hose Stainless (Klem Selang)Rp900
Sharp AC Floor Standing (AC Lantai)Rp11.999.900
M-One Clamp Hose Stainless (Klem Selang)Rp1.900
TORA Clamp Hose (Klem Selang)Rp1.900
Wipro Heavy Duty Clamp Hoses (Klem Selang)Rp11.900
VITLAB Beaker PP Low Form (Gelas Kimia)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)